Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS

  • Mfr # MIM75

  • Zoro # G1910156


product price: $1,653.00
/ea
Free Shipping & Returns

Key Features

Ice Machine Storage Capacity
25 LBS
Height
32.7"
Depth
21"
Color
Stainless Steel
Width
16.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIM75
Zoro #
G1910156
UPC #
845035002946
Country of Origin
China

Dimensions

Height
32.7"
Depth
21"
Width
16.7"

Details

Ice Machine Storage Capacity
25 LBS
Color
Stainless Steel
Weight
93

Description

The 75 lb. Freestanding Icemaker from Maxx Ice produces up to 95 lbs. of ice per day in a self-contained, 25 lb. capacity storage bin. Stainless steel construction provides durability to a unit that is low-maintenance and easy to clean. The unit produces crystal clear, bullet-shaped ice cubes that work great for applications in homes, restaurants, bars, hotels, grocery stores and more. Suitable for freestanding or built-in setup, it runs on a standard household electrical current and is NSF and UL approved for commercial use.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.