
Intelligent Series Modular Ice Machine, 30 in.W, 1000 lbs, and Storage Bin, 30 in.W, in Stainless Steel (Discontinued)
- Mfr # MIM1000N-B580
- Zoro # G009711850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIM1000N-B580
Zoro #
G009711850
UPC #
845035019753
Country of Origin
China
Dimensions
Width
30"
Overall Depth
34"
Overall Width
30"
Depth
34"
Inside Diameter
34 in
Length
76.63 in
Details
Ice Machine Storage Capacity
937 lbs
Voltage - Ice Machines
220-240V
Includes
Ice maker
Housing Material
Stainless Steel
Color
Stainless Steel/Black
Description
Intelligent Series Modular Ice Machine, 30W, 1000 lbs, and Storage Bin, 30W, 580 lbs, in Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.