Intelligent Series Modular Ice Machine, 30 in.W, 373 lbs, Full Dice Ice Cubes, 30 in.W, Stainless Steel

  • Mfr # MIM370N-B470

  • Zoro # G709711860


product price:  $5,379.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Ice Machine Storage Capacity
373 lbs
Voltage - Ice Machines
120V
Color
Stainless Steel/Black
Depth
34"
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIM370N-B470
Zoro #
G709711860
UPC #
845035019692
Country of Origin
China

Dimensions

Depth
34"
Overall Depth
34"
Width
30"
Overall Width
30"
Inside Diameter
34 in
Length
62.4 in

Details

Ice Machine Storage Capacity
373 lbs
Voltage - Ice Machines
120V
Color
Stainless Steel/Black
Housing Material
Stainless Steel
Includes
Ice maker

Description

Intelligent Series Modular Ice Machine, 30W, 373 lbs, Full Dice Ice Cubes, and Storage Bin, 30W, 470 lbs, in Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.