Intelligent Series Modular Ice Machine, 30 in.W, 513 lbs, and Storage Bin, 30 in.W, Stainless Steel
- Mfr # MIM500NH-B470
- Zoro # G709711822
product price:Â
$
5,577.00
/ea
Key Features
Ice Machine Storage Capacity
513 lbs
Voltage - Ice Machines
120V
Overall Depth
34"
Color
Stainless Steel/Black
Depth
34"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIM500NH-B470
- Zoro #
- G709711822
- UPC #
- 845035019708
- Country of Origin
- China
- Ice Machine Storage Capacity
- 513 lbs
- Voltage - Ice Machines
- 120V
- Color
- Stainless Steel/Black
- Housing Material
- Stainless Steel
- Includes
- Ice maker
Dimensions
- Overall Depth
- 34"
- Depth
- 34"
- Overall Width
- 30"
- Width
- 30"
- Inside Diameter
- 34 in
- Length
- 62.4 in
Description
Intelligent Series Modular Ice Machine, 30W, 513 lbs, and Storage Bin, 30W, 470 lbs, in Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.