Intelligent Series Modular Ice Machine, 30 in.W, 650 lbs, and Storage Bin, 30 in.W, Stainless Steel
- Mfr # MIM650N-B580
- Zoro # G509711855
product price:Â
$
6,590.00
/ea
Key Features
Ice Machine Storage Capacity
650 lbs
Voltage - Ice Machines
220V to 240V
Housing Material
Stainless Steel
Overall Depth
34"
Overall Width
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIM650N-B580
- Zoro #
- G509711855
- UPC #
- 845035019739
- Country of Origin
- China
- Ice Machine Storage Capacity
- 650 lbs
- Voltage - Ice Machines
- 220V to 240V
- Housing Material
- Stainless Steel
- Includes
- Ice maker
- Color
- Stainless Steel/Black
Dimensions
- Overall Depth
- 34"
- Overall Width
- 30"
- Depth
- 34"
- Width
- 30"
- Length
- 71 in
- Inside Diameter
- 34 in
Description
Intelligent Series Modular Ice Machine, 30W, 650 lbs, and Storage Bin, 30W, 580 lbs, in Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.