
Modular Ice Machine, 30 in.W, 460 lbs, Full Dice Ice Cubes, 30 in.W, 400 lbs, Stainless Steel
Mfr # MIM452B
Zoro # G409711856
product price:Â $4,943.00
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Ice Machine Storage Capacity
460 lbs
Voltage - Ice Machines
120V
Width
30"
Overall Width
30"
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIM452B
Zoro #
G409711856
UPC #
845035004407
Country of Origin
China
Dimensions
Width
30"
Overall Width
30"
Overall Depth
24"
Depth
24"
Inside Diameter
34 in
Length
58 in
Details
Ice Machine Storage Capacity
460 lbs
Voltage - Ice Machines
120V
Housing Material
Stainless Steel
Includes
Ice maker
Color
Stainless Steel
Description
Modular Ice Machine, 30W, 460 lbs, Full Dice Ice Cubes, and Storage Bin, 30W, 400 lbs, in Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.