MNMXN00900 1200 Lumens Wireless Charging LED Pocket Light

  • Mfr # MNMXN00900
  • Zoro # G104076441
product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MNMXN00900
Zoro #
G104076441
UPC #
629203009001
Country of Origin
China

Description

1200 Lumens means great visibility.A powerful rare-earth magnet, retractable hook, and a 360-degree moveable handle with threaded accessory port adds outstanding versatility. Includes wireless induction charging pad

Specifications
  • High: 1200 lm, 2 h run time
  • Medium: 600 lm, 4.5 h run time
  • Low: 300 lm, 11 h run time
  • Wireless charging charge time: 9 hours
  • USB-C cable charge time: 5 hours
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews