MNMXN01000 13.5 in. 600 Lumen Max LightStik

  • Mfr # MNMXN01000
  • Zoro # G104076328
product price: 
$
98.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MNMXN01000
Zoro #
G104076328
UPC #
629203010007
Country of Origin
China

Description

The WorkStar LightStik is an inspection light that allows seeing into close, confined quarters using a combination of a wide flood beam projected from the end of the light probe. The light also makes an exceptional work light with 600 lumens on high, 260 lumens on low and run times of 2 hours and 5 hours respectively. The tilting head allows exact positioning of the light beam and the magnetic base lets the user quickly and easily attach the tool to any ferrous surface. The light features a comfortable, high grip handle and comes complete with a 120 volt and a usb charger. LightStik can be inserted into close, confined quarters making inspection quick, easy and effective.

Features
  • Rechargeable Li-ion battery
  • High: 600 lumens, run time 2 hours Low: 260 lumens, run time 5 hours
  • 5 position tilting detents over an arc of 120 degrees
  • Powerful magnetic base, rubber coated to prevent scratching
  • Comfortable high grip handle
  • Wide base prevents tipping
  • Liquid ingress protection: IEC IP54 standard
Specifications
  • Size: 13.5 in.
  • Lumen: 600
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews