Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 In Round Security Flange

  • Mfr # 3LXG4

  • Zoro # G4762177


product price: $9.89
/ea

Key Features

Type
Steel
Finish
Stainless
Provides
Security
Function
Secure Lamp
Dia. (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LXG4
Zoro #
G4762177
UPC #
755183160361
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
5 1/2 in

Details

Item
4" Round Security Flange
Type
Steel
Finish
Stainless
Provides
Security
Function
Secure Lamp
Material
Stainless Steel

Description

4 In. Round Security Flange, Material Stainless Steel, Overall Width Not Applicable, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.