Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20373YCL
Zoro #
G4853326
UPC #
755183166516
Country of Origin
Taiwan, Province of China
Dimensions
Length
2"
Height
1"
Width
4"
Details
Item
Four LED Strobe
Lamp Type
Led
Color
Amber
Mounting
Surface
Includes
Black Bezel
Lens Material
Polycarbonate
Features
100,000 hr Lamp Life
Power Source
12.8V DC
Sub-Category
Strobe Lights
Description
Four LED Strobe, Power Source 12.8V DC, Lens Material Polycarbonate, Features 100,000 hr Lamp Life, Includes Black Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.