Zoro Homepage
This item is Discontinued.
Maxxima Adhesive Strip Light MSLS-2436BL

Adhesive Strip Light (Discontinued)

  • Mfr # MSLS-2436BL
  • Zoro # G500690357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSLS-2436BL
Zoro #
G500690357
UPC #
755183179660
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
13/32 in
Length - Vehicle Lighting
24 in
Overall Width
3/8 in
Overall Height
1/4 in
Overall Length
24 in

Details

Voltage
12.8V DC
Light Color
Blue
Material
Silicone
Number of LEDs
36
Material Type - Vehicle Lighting
Flexible
Lighting Technology
LED
Features
Black PCB Board
Voltage - Vehicle Lighting
12.8V DC
Shape
Flat
Item
Adhesive Strip Light
Series
MSLS Series
Current Rating
0.6 A
Interior/Exterior
Exterior, Interior
Lamp Type
LED
IP Rating
IP68
Light Color - Vehicle Lighting
Blue
Mounting - Vehicle Lighting
Adhesive Strip
Manufacturer Warranty
5 yr
Mount Type
Adhesive
Use Location
Exterior, Interior
Number of Bulbs
36
Electrical Connection
Blunt Cut Wires
Current
0.6 A
Mount Style
Surface
Flexibility
Flexible
Light Type
Flexible Strip Light
Operating Voltage
12.8V DC

Description

Adhesive Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Blue, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Wires, Overall Length 24 in, Overall Width 3/8 in, Overall Height 1/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Features Black PCB Board, Light Type Flexible Strip Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.