Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber grommet-mounted 4'', Round

  • Mfr # M42339YCL

  • Zoro # G214652634


product price: $15.79
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Light Type
Turn Signal Light
Standards
DOT/SAE J222, J2261
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42339YCL
Zoro #
G214652634
UPC #
755183165243
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 13/16 in
Overall Diameter
4 5/16 in

Details

Item
Amber grommet-mounted 4''
Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Light Type
Turn Signal Light
Standards
DOT/SAE J222, J2261
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Current
180 mA
Number of Bulbs
9
Shape
Round
Housing Material
Polycarbonate
Mount Style
Surface
Features
Amber LEDs Behind Clear Lens, Fits Standard 4 in Grommets
Mount Type
Grommet
Electrical Connection
PL-3 Connector
IP Rating
IP67
Compatible Electrical Connection Manufacturer Model Number
Industry Standard PL-3 Connector
Installation Type
Permanent
Operating Voltage
12.8V DC

Description

Amber grommet-mounted 4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.