Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Warning Light, LED, 500mA, Blue

  • Mfr # M20380BCL-SP

  • Zoro # G9753195


product price: $63.85
/ea

Key Features

Beam Angle - Vehicle Lighting
100 Degrees
Standards
CA T13
Wide Range - Vehicle Lighting
Perimeter Light
Number of Heads
1
Height - Vehicle Lighting
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20380BCL-SP
Zoro #
G9753195
UPC #
755183171015
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
19/32 in
Depth
0.6"
Diameter - Vehicle Lighting
1 3/4 in
Overall Diameter
1 13/16 in

Details

Item
Auxiliary Warning Light
Beam Angle - Vehicle Lighting
100 Degrees
Standards
CA T13
Wide Range - Vehicle Lighting
Perimeter Light
Number of Heads
1
Mounting - Vehicle Lighting
Permanent
Mounting
2 Hole Surface
Features
Synchronized or Alternating Flash Modes
Flash Type
Synchronized/Alternating
Color
Blue
Lens Color - Vehicle Lighting
Blue
Voltage - Vehicle Lighting
12V DC
Current Drawn
500 mA
Number of Flash Patterns - Vehicle Lighting
17
Rating
CAL 13, SAE J595 Class 1
Housing Material
Polycarbonate
Includes
Chrome Bezel, Control Module
Lens Material
Polycarbonate
Lens Color
Clear
Base Material
Polycarbonate
Voltage
TRUE
Material
polycarbonate
Lighting Technology
LED
Number of Flash Patterns
17
Shape
Round
Number of Bulbs
3
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1
Mount Type
Screw
Installation Type
Permanent
Series
Surface Mount Warning
Current
700 mA
Installation Location
Hood
IP Rating
IP67
Mount Style
Surface
Electrical Connection
Wire Leads
Light Pattern
Flashing
Light Type
Perimeter Flashing Warning Light
Light Color
Blue

Description

Auxiliary Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 1 13/16 in, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.