Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Warning Light, LED, 500mA, Red

  • Mfr # M20380RCL-SP

  • Zoro # G9753213


product price: $62.79
/ea

Key Features

Lamp Type
Led
Lens Material
Polycarbonate
Beam Angle - Vehicle Lighting
100 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Features
Synchronized or Alternating Flash Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20380RCL-SP
Zoro #
G9753213
UPC #
755183170995
Country of Origin
Taiwan, Province of China

Dimensions

Diameter - Vehicle Lighting
1 3/4 in
Diameter
1.8"
Height - Vehicle Lighting
19/32 in
Overall Diameter
1 13/16 in

Details

Item
Auxiliary Warning Light
Lamp Type
Led
Lens Material
Polycarbonate
Beam Angle - Vehicle Lighting
100 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Features
Synchronized or Alternating Flash Modes
Includes
Chrome Bezel, Control Module
Wiring Connection - Vehicle Lighting
Wire Harness
Mounting - Vehicle Lighting
Permanent
Sub-Category
Emergency Warning Light
Power Source
Corded
Standards
CA T13
Rating
CAL 13, SAE J595 Class 1
Number of Heads
1
Housing Material
Polycarbonate
Mounting
2 Hole Surface
Flash Type
Synchronized/Alternating
Voltage
TRUE
Lens Color
Clear
Base Material
Polycarbonate
Material
polycarbonate
Number of Bulbs
3
Number of Flash Patterns
17
Lighting Technology
LED
Shape
Roung
Light Color
Red
IP Rating
IP67
Electrical Connection
Wire Leads
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Location
Hood
Light Type
Perimeter Flashing Warning Light
Mount Type
Screw
Current
700 mA
Mount Style
Surface
Series
Surface Mount Warning
SAE Class Rating
SAE J595 Class 1
Installation Type
Permanent
Mounting - Vehicle Lighting_x
Permanent

Description

Auxiliary Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 1 13/16 in, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.