Zoro Homepage

Auxiliary Warning Light, LED, 600mA, Red

  • Mfr # M20379RCL

  • Zoro # G9753256


product price: $66.79
/ea

Key Features

Color
Red
Housing Material
Polycarbonate
Beam Angle - Vehicle Lighting
120 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Flash Type
Synchronized/Alternating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20379RCL
Zoro #
G9753256
UPC #
755183170957
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
1-13/16 in

Details

Item
Auxiliary Warning Light
Color
Red
Housing Material
Polycarbonate
Beam Angle - Vehicle Lighting
120 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Flash Type
Synchronized/Alternating
Features
Synchronized or Alternating Flash Modes
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Standards
SAE: J595, Class 2
Number of Heads
1
Mounting
2 Hole Surface
Includes
Chrome Bezel, Control Module
Base Material
Polycarbonate
Voltage
TRUE
Lens Color
Clear
Material
polycarbonate
Number of Flash Patterns
17
Shape
Roung
Number of Bulbs
6
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Current
600 mA
Series
Surface Mount Warning
Installation Type
Permanent
Electrical Connection
Wire Leads
IP Rating
IP67
Light Color
Red
Light Type
Perimeter Flashing Warning Light
Mount Type
Screw
Installation Location
Hood
Light Pattern
Flashing
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 2
Mount Style
Surface
Mounting - Vehicle Lighting_x
Permanent

Description

Auxiliary Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 1 13/16 in, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.