Zoro Homepage

Back-Up Light, Clear, Oval, 0.5 A

  • Mfr # M63347-ADF

  • Zoro # G410442244


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Features
Integrated Connector
Shape
Oval
Overall Height
2 in
Lens Material
Polycarbonate
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63347-ADF
Zoro #
G410442244
UPC #
755183183551
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Width
6 3/8 in
Overall Depth
1 13/16 in

Details

Features
Integrated Connector
Shape
Oval
Lens Material
Polycarbonate
Lighting Technology
LED
Item
Back-Up Light
Voltage
12.8V DC
Lens Color
Clear
Housing Material
Polycarbonate
Standards
DOT Compliant, SAE J593
Number of Bulbs
18
Includes Electrical Connection
Electrical Connection Included
Series
A Series
Electrical Connection
DryFit Connector
Mount Type
Grommet
Current
0.5 A
Installation Type
Permanent
IP Rating
IP67
Mount Style
Surface

Description

Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 3/8 in, Overall Depth 1 13/16 in, Current 0.5 A, Electrical Connection DryFit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.