Back-Up Light Kit Grommet & Pigtail
- Mfr # M42324A-KIT
- Zoro # G723744332
product price:Â
$
31.15
/ea
Key Features
Overall Depth
1 5/8 in
Electrical Connection
PL-2 Connector
Shape
Round
Housing Material
Polycarbonate
Mount Type
Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42324A-KIT
- Zoro #
- G723744332
- UPC #
- 755183190276
- Country of Origin
- Taiwan, Province of China
- Item
- Backup/Reverse Light
- Electrical Connection
- PL-2 Connector
- Shape
- Round
- Housing Material
- Polycarbonate
- Mount Type
- Grommet
- Light Type
- Backup/Reverse Light
- Lens Color
- White
- Mount Style
- Surface
- Includes Electrical Connection
- Electrical Connection Included
- Manufacturer Warranty
- 5 yr
- Standards
- DOT/SAE J593
- Includes
- 4 in Vinyl Grommet
- Current
- 280 mA
- Number of Bulbs
- 18
- Lens Material
- Polycarbonate
- Installation Type
- Removable
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Depth
- 1 5/8 in
- Overall Diameter
- 4 5/16 in
Description
Backup/Reverse Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 5/8 in, Current 280 mA, Electrical Connection PL-2 Connector, Mount Type Grommet, Mount Style Surface, Installation Type Removable, Standards DOT/SAE J593, Housing Material Polycarbonate, Includes 4 in Vinyl Grommet, Includes Electrical Connection Electrical Connection Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.