Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-Up Light, White, Round, 280 mA

  • Mfr # M42324-ADF

  • Zoro # G410442190


product price: $24.65
/ea

Key Features

Shape
Round
Number of Bulbs
18
Housing Material
Polycarbonate
Lighting Technology
LED
Voltage
12.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42324-ADF
Zoro #
G410442190
UPC #
755183182646
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4 5/16 in
Overall Depth
1 7/8 in

Details

Shape
Round
Number of Bulbs
18
Housing Material
Polycarbonate
Item
Back-Up Light
Lighting Technology
LED
Voltage
12.8V DC
Lens Color
White
Lens Material
Polycarbonate
Standards
DOT Compliant, FMVSS 108, SAE J593
Electrical Connection
DryFit Connector
Current
280 mA
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Maximum Brightness
330 lm
Series
A Series
Installation Type
Permanent
Mount Style
Surface
IP Rating
IP67

Description

Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 280 mA, Electrical Connection DryFit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.