Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backup Light, LED, Wht, Flange, Rnd, 4 In Dia

  • Mfr # AX44WF - KIT

  • Zoro # G4107433


product price: $43.69
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Color
White
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX44WF - KIT
Zoro #
G4107433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1 19/32 in
Diameter
4 in
Height
1-3/4"
Overall Depth
1 7/8 in
Overall Diameter
4 5/16 in

Details

Item
Back Up Lamp
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Color
White
Lens Material
Polycarbonate
Lamp Type
Led
Lens Shape - Vehicle Lighting
Round
Current Drawn
160mA
Housing Material
Polycarbonate
Power Source
12V DC
Includes
Flange
Base Material
Polycarbonate
Features
Sealed Unit
Lens Design
Round
Wiring Connection - Vehicle Lighting
Pigtail
Mounting
Flange
Standards
SAE J593
Lamp Life
100000 hr.
Shape
Round
Current
160 mA
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Mount Type
Grommet
Installation Type
Permanent
IP Rating
IP67
Light Type
Backup/Reverse Light
Mount Style
Surface
Operating Voltage
12V DC

Description

Back Up Lamp, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 160 mA, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.