Zoro Homepage

Backup Light, Oval, White

  • Mfr # M63350

  • Zoro # G6092843


product price: $24.45
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Color
White
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63350
Zoro #
G6092843
UPC #
755183170094
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2/5"
Height - Vehicle Lighting
2 5/16 in
Length
9-4/5"
Width
6-1/2"
Length - Vehicle Lighting
6 1/2 in
Width - Vehicle Lighting
1/2 in
Overall Height
2 5/16 in
Overall Width
6 1/2 in
Overall Depth
3/8 in

Details

Item
Back-Up Light
Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Color
White
Includes
Screws
Housing Material
Polycarbonate
Shape
Oval
Features
Sealed Unit
Termination Type
6-Pin Micro
Current Drawn
.25A
Wiring Connection - Vehicle Lighting
Hardwired
Base Material
Polycarbonate
Lens Shape - Vehicle Lighting
Oval
Lamp Type
Led
Power Source
12V DC
Number of Bulbs
14
Mounting Type
Surface, Grommet, or Tape
Lens Material
Polycarbonate
Standards
DOT Compliant, SAE J1395, SAE J1398, SAE J585E
Mounting - Vehicle Lighting
Permanent
Mounting
Surface/Grommet/Tape
Application
Interior
Material
polycarbonate
Light Type
Backup/Reverse Light
IP Rating
IP67
Current
245 mA
Mount Type
Grommet, Screw, Tape
Electrical Connection
Wire Leads
Mount Style
Surface
Installation Type
Permanent
Operating Voltage
12.8V DC

Description

Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 3/8 in, Current 245 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Screw, Tape, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.