Bezel, Chrome, Oval, 29/32 in. W, Plastic
Mfr # M50138
Zoro # G2268966
product price: $7.15
/eaKey Features
Material
Plastic
For Use With
Mfr. No. M20384 Series
Width
29/32 in
Shape
Oval
Height
1 45/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M50138
Zoro #
G2268966
UPC #
755183172548
Country of Origin
Taiwan, Province of China
Dimensions
Width
29/32 in
Height
1 45/64 in
Length
4 39/64 in
Overall Length
4 5/8 in
Overall Height
1 11/16 in
Overall Width
29/32 in
Details
Item
Bezel
Material
Plastic
For Use With
Mfr. No. M20384 Series
Shape
Oval
Color
Silver
Product Type
Bezel
Compatible with Manufacturer Model Number
M20384
Compatible Manufacturer Part Number
M20384
Compatible Manufacturer Model Number
M20384
For Use With Mfr. Model Number
M20384
Compatible with Manufacturer Model No.
M20384
Compatible with Mfr. Model No.
M20384
For Use with Mfr Model Number
M20384
Compatible Pump Manufacturer Part Number
M20384
Compatible Mfr. Model Number
M20384
Description
Bezel, Product Type Bezel, Color Silver, Material Plastic, Overall Length 4 5/8 in, Overall Height 1 11/16 in, Overall Width 29/32 in, Compatible Manufacturer Model Number M20384
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.