Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Light, 13/32 in. D, 27 Bulbs

  • Mfr # M84442

  • Zoro # G1803630


product price: $29.89
/ea

Key Features

Current Rating
370mA
Type
Led
Number of Bulbs
27
Lamp Life
100,000 hr
Used For
Interior Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84442
Zoro #
G1803630
UPC #
755183171855
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1/4 in
Width - Vehicle Lighting
1/2 in
Length - Vehicle Lighting
1 3/4 in
Overall Length
1 3/4 in
Overall Diameter
5 11/16 in
Overall Height
3/8 in

Details

Current Rating
370mA
Type
Led
Number of Bulbs
27
Lamp Life
100,000 hr
Used For
Interior Lighting
Volt Bulb
12.8 V
Lens Shape - Vehicle Lighting
Round
Item
Courtesy Light
Includes
Mounting Screws
Material
polycarbonate
Color
White
Lighting Technology - Vehicle Lighting
LED
Lamp Type
Led
Shape
Round
Mounting - Vehicle Lighting
High Bond Tape
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Clear
Lens Color
Clear
Voltage
12.8V DC
Lighting Technology
LED
Mount Type
Screw
Current
370 mA
Manufacturer Warranty
5 yr
Electrical Connection
Blunt Cut Wires
Maximum Brightness
320 lm
Mount Style
Surface
Light Type
Courtesy Light
Includes Electrical Connection
Electrical Connection Not Included
Operating Voltage
12.8V DC

Description

Courtesy Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter 5 11/16 in, Maximum Brightness 320 lm, Electrical Connection Blunt Cut Wires, Overall Length 1 3/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.