Zoro Homepage

Cargo Light, 13/32 in. D, 36 Bulbs

  • Mfr # M84443

  • Zoro # G1803621


product price: $31.49
/ea

Key Features

Volt Bulb
12.8 V
Material
polycarbonate
Includes
Mounting Screws
Lighting Technology - Vehicle Lighting
LED
Used For
Interior Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84443
Zoro #
G1803621
UPC #
755183171848
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5 11/16 in
Overall Height
3/8 in
Overall Length
5 11/16 in

Details

Volt Bulb
12.8 V
Material
polycarbonate
Item
Courtesy Light
Includes
Mounting Screws
Lighting Technology - Vehicle Lighting
LED
Used For
Interior Lighting
Color
White
Wiring Connection - Vehicle Lighting
Hardwired
Current Rating
430mA
Lamp Life
100,000 hr
Lamp Type
Led
Lens Color - Vehicle Lighting
White
Lens Shape - Vehicle Lighting
Round
Type
Led
Number of Bulbs
36
Mounting - Vehicle Lighting
Permanent
Shape
Round
Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Mount Type
Screw
Manufacturer Warranty
5 yr
Mount Style
Surface
Current
430 mA
Includes Electrical Connection
Electrical Connection Not Included
Light Type
Courtesy Light
Maximum Brightness
450 lm
Operating Voltage
12.8V DC

Description

Courtesy Light, Shape Round, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter 5 11/16 in, Maximum Brightness 450 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 11/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width Not Applicable, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.