Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Light, 2000 Lumens, White

  • Mfr # M84418

  • Zoro # G6145027


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Mounting - Vehicle Lighting
Permanent
Length
28"
Housing Color
White
Light Output
2250 Lumens
Lens Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84418
Zoro #
G6145027
UPC #
755183170612
Country of Origin
Taiwan, Province of China

Dimensions

Length
28"
Height - Vehicle Lighting
9/10 in
Depth
1"
Width - Vehicle Lighting
5 9/10 in
Length - Vehicle Lighting
23 4/5 in
Overall Length
22 13/16 in
Overall Height
5 13/16 in
Overall Width
1 5/16 in

Details

Mounting - Vehicle Lighting
Permanent
Housing Color
White
Light Output
2250 Lumens
Lens Color
White
Lighting Technology - Vehicle Lighting
LED
Lens Shape - Vehicle Lighting
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
Lamp Type
Led
Current Drawn
1.15A
Application
Interior
Voltage
12/24V DC
Sub-Category
Cargo Lights
Lens Color - Vehicle Lighting
White
Housing Material
Aluminum
Base Material
Polycarbonate
Mounting
Surface
Item
Undercarriage Light
Lens Material
Polycarbonate
Volt Bulb
0.5 V DC
Features
Frosted Lens
Shape
Rectangular
Number of Bulbs
144
Lighting Technology
LED
Light Type
Dome Light
Mount Style
Surface
Maximum Brightness
3,000 lm
Mount Type
Screw
Current
1.4 A @ 24V, 2.7 A @ 12V
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Not Included
Manufacturer Warranty
5 yr
Electrical Connection
Blunt Cut Wires
Operating Voltage
12/24V DC

Description

Undercarriage Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 3,000 lm, Electrical Connection Blunt Cut Wires, Overall Length 22 13/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 5/16 in, Overall Height 5 13/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.