Zoro Homepage

Cargo Light, Frosted, Rectangular

  • Mfr # M844282-A

  • Zoro # G8605895


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
High/Off/Low Switch
Includes
Bracket
Lens Shape - Vehicle Lighting
Rectangular
Diameter - Vehicle Lighting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M844282-A
Zoro #
G8605895
UPC #
755183170629
Country of Origin
Taiwan, Province of China

Dimensions

Diameter - Vehicle Lighting
3/4 in
Length
19-2/5"
Width - Vehicle Lighting
1 in
Depth
1-1/10"
Height
2-2/5"
Overall Height
2 in
Overall Width
1 1/8 in
Overall Length
19 1/2 in

Details

Item
Courtesy Light
Color
Black
Features
High/Off/Low Switch
Includes
Bracket
Lens Shape - Vehicle Lighting
Rectangular
Lighting Technology - Vehicle Lighting
LED
Lens Design
Rectangular
Housing Color
Black
Lens Color
White
Housing Material
Aluminum
Mounting
Bracket
Lens Material
Acrylic
Voltage
12/24V DC
Base Material
Steel
Current Drawn
Hi 930mA, Lo 370mA
Application
Interior
Light Output
HI 550 / LO 250 Lumens
Mounting - Vehicle Lighting
Grommet
Lamp Type
Led
Lens Color - Vehicle Lighting
White
Sub-Category
Cargo Light
Wiring Connection - Vehicle Lighting
Hardwired
Material
Acrylic
Power Source
(2) 15 Jacketed Wires
Number of Bulbs
36
Shape
Rectangular
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Light Type
Dome Light
Mount Style
Surface
Mount Type
Grommet
Maximum Brightness
550 lm
Includes Electrical Connection
Electrical Connection Not Included
Current
930 mA
Operating Voltage
12/24V DC

Description

Courtesy Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 550 lm, Electrical Connection Blunt Cut Wires, Overall Length 19 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 1/8 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.