Zoro Homepage

Cargo Light, Rectangular, White, 12.8V DC

  • Mfr # M844280-A-D

  • Zoro # G616099679


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Overall Height
7/8 in
Overall Length
19 13/16 in
Maximum Brightness
700 lm
Shape
Rectangular
Lens Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M844280-A-D
Zoro #
G616099679
UPC #
755183169937
Country of Origin
China

Dimensions

Overall Height
7/8 in
Overall Length
19 13/16 in
Overall Width
1 3/8 in

Details

Item
Cargo Light
Maximum Brightness
700 lm
Shape
Rectangular
Lens Color
White
Housing Material
Aluminum
Includes
OEM Connector
Number of Bulbs
36
Electrical Connection
Deutsch Leads
Compatible Electrical Connection Manufacturer Model Number
Deutsch DT04-2p Plain Steel Mounting Ears
Features
Low LED Amp Draw, Polished Adjustable Aluminum Reflector
Mount Style
Surface
Voltage
12.8V DC
Mount Type
Screw
Light Type
Dome Light
Current
1.2 A
Includes Electrical Connection
Electrical Connection Included
Series
Cargo Light
Lighting Technology
LED

Description

Cargo Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 700 lm, Electrical Connection Deutsch Leads, Overall Length 19 13/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 3/8 in, Overall Height 7/8 in, Compatible Electrical Connection Manufacturer Model Number Deutsch DT04-2p Plain Steel Mounting Ears, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Cargo Light

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.