Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Amber, 2-1/2 In Dia

  • Mfr # AX10YG-KIT

  • Zoro # G3934357


product price: $13.59
/ea

Key Features

Includes
Pigtail, Rubber Grommet
Current Drawn
80 mA
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX10YG-KIT
Zoro #
G3934357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3/4 in
Overall Diameter
2-1/2 in

Details

Includes
Pigtail, Rubber Grommet
Current Drawn
80 mA
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Power Source
12V DC
Item
Clearance Marker Light
Standards
FMVSS 108
Lamp Life
100000 hrs
Voltage
12V DC
Lens Color
Amber
Shape
Round
Lighting Technology
LED
Light Color
Amber
Includes Electrical Connection
Electrical Connection Included
Current
80 mA
SAE Lens Code
P2
Mount Type
Grommet
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Pigtail
Mount Style
Surface

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.