Zoro Homepage

Clearance Light, LED, Amber, 2-1/2 In Dia

  • Mfr # M11300Y

  • Zoro # G3970653


product price: $7.99
/ea

Key Features

Lens Material
Polycarbonate
Housing Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Includes
Pigtail
Current Drawn
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11300Y
Zoro #
G3970653
UPC #
755183162631
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3/4 in
Overall Diameter
2 1/2 in

Details

Lens Material
Polycarbonate
Housing Material
Polycarbonate
Item
Clearance Marker Light
FMVSS - Vehicle Lighting
J592e, P2
Includes
Pigtail
Current Drawn
100 mA
Power Source
12V DC
Lens Color
Amber
Standards
SAE J592E
Lamp Life
100,000 hrs
Voltage
7.7-14V DC
Material
polycarbonate
Number of Bulbs
13
Lighting Technology
LED
Shape
Round
Electrical Connection
PL-2 Connector
SAE Lens Code
P2
Mount Style
Surface
Current
100 mA
Mount Type
Grommet
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.