Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Amber, Oval, 6-1/4 L

  • Mfr # M20332Y

  • Zoro # G3939153


product price: $11.55
/ea

Key Features

Housing Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Includes
Pigtail
Lens Material
Polycarbonate
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20332Y
Zoro #
G3939153
UPC #
755183161177
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-7/8 in
Overall Depth
15/16 in
Overall Width
6-3/16 in
Overall Length
6-1/4 in

Details

Housing Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Includes
Pigtail
Lens Material
Polycarbonate
Power Source
12V DC
Item
Clearance Marker Light
Features
Sealed
Current Drawn
60 mA
Standards
SAE J592E
Voltage
7.7-14V DC
Lens Color
Amber
Lamp Life
100,000 hrs
Material
Polycarbonate (Lens); Stainless Steel (Bezel)
Number of Bulbs
12
Shape
Oval
Lighting Technology
LED
Light Color
Amber, Clear
Current
60 mA
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Electrical Connection
Lead Wire Connector
Mount Type
Hole
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
SAE Lens Code
P2
Installation Type
Permanent
Mount Style
Surface

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 7/8 in, Overall Width 6 3/16 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Lead Wire Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.