Zoro Homepage

Clearance Light, LED, Amber, Rect, 4 In L

  • Mfr # AX19YB-KIT

  • Zoro # G3984723


product price: $10.39
/ea

Key Features

Features
Moisture Proof
Power Source
12V DC
Current Drawn
50 mA
Includes
Pigtail
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX19YB-KIT
Zoro #
G3984723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/8 in
Overall Width
1 3/16 in

Details

Features
Moisture Proof
Power Source
12V DC
Current Drawn
50 mA
Includes
Pigtail
Housing Material
Polycarbonate
Item
Clearance Marker Light
Lens Material
Polycarbonate
Standards
SAE J2042, SAE J592
Lamp Life
100000 hrs
Lens Color
Amber
Voltage
12V DC
Lighting Technology
LED
Shape
Rectangular
Current
50 mA
Includes Electrical Connection
Electrical Connection Included
Mount Type
Hole
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Electrical Connection
Pigtail
Mount Style
Surface
SAE Lens Code
P2, P3

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Width 1 3/16 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Pigtail, Features Moisture Proof, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.