Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Amber, Surf, Oval, 3 L

  • Mfr # 3JYC5

  • Zoro # G4834392


product price: $11.49
/ea

Key Features

FMVSS - Vehicle Lighting
J592e
Power Source
12V DC
Includes
Pigtail
Housing Material
Polycarbonate
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JYC5
Zoro #
G4834392
UPC #
755183162112
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Width
3 in
Overall Depth
5/8 in
Overall Length
3 in

Details

FMVSS - Vehicle Lighting
J592e
Item
Clearance Marker Light
Power Source
12V DC
Includes
Pigtail
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Current Drawn
40 mA
Lamp Life
100000 hrs
Standards
SAE J592E
Voltage
12.8V DC
Lens Color
Amber
Features
For Use In Sleeper Cab and Air Cleaner Panels
Lighting Technology
LED
Number of Bulbs
7
Shape
Oval
Light Color
Amber
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Style
Surface
Electrical Connection
PL-2 Connector
Current
40 mA
Mount Type
Hole

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 in, Standards SAE J592E, IP Rating IP67, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Features For Use In Sleeper Cab and Air Cleaner Panels, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.