Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Amber, Surf, Oval, 4 L

  • Mfr # M23015Y

  • Zoro # G4176277


product price: $11.29
/ea

Key Features

Features
Sealed Unit
FMVSS - Vehicle Lighting
J592e, P2, PC
Housing Material
Polycarbonate
Rating
PC
Current Drawn
110 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23015Y
Zoro #
G4176277
UPC #
755183161450
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Depth
1 in
Overall Width
16-1/4 in
Overall Length
4 in

Details

Item
Clearance Marker Light
Features
Sealed Unit
FMVSS - Vehicle Lighting
J592e, P2, PC
Housing Material
Polycarbonate
Rating
PC
Current Drawn
110 mA
Power Source
12V DC
Lens Material
Polycarbonate
Includes
Pigtail
Lamp Life
100,000 hrs
Voltage
12.8V DC
Lens Color
Amber
Standards
SAE J592E
Material
polycarbonate
Number of Bulbs
14
Lighting Technology
LED
Shape
Oval
Light Color
Amber
Mount Type
Hole
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
P2, PC
Electrical Connection
Bullet and Ring Connector
Current
110 mA
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
Mount Style
Surface

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 16 1/4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 110 mA, Electrical Connection Bullet and Ring Connector, Features Sealed Unit, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.