Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia

  • Mfr # M34260RCL

  • Zoro # G3905325


product price: $6.39
/ea

Key Features

FMVSS - Vehicle Lighting
J592e, P2
Lens Material
Polycarbonate
Features
Sealed
Current Drawn
40 mA
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M34260RCL
Zoro #
G3905325
UPC #
755183162600
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 in
Overall Depth
3/4 in

Details

FMVSS - Vehicle Lighting
J592e, P2
Lens Material
Polycarbonate
Features
Sealed
Current Drawn
40 mA
Power Source
12V DC
Item
Clearance Marker Light
Housing Material
Polycarbonate
Lamp Life
100000 hrs
Voltage
7.7-14V DC
Lens Color
Clear
Standards
SAE J592E
Material
polycarbonate
Shape
Round
Number of Bulbs
6
Lighting Technology
LED
Light Color
Red
Mount Type
Grommet
SAE Lens Code
P2
Electrical Connection
PL-2 Connector
Current
40 mA
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Clear, Mount Type Grommet, Overall Diameter 2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.