Zoro Homepage

Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L

  • Mfr # AX22R-KIT

  • Zoro # G4196875


product price: $12.79
/ea

Key Features

Power Source
12V DC
Housing Material
Polycarbonate
Includes
Pigtail
Features
Tiered Bezel
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX22R-KIT
Zoro #
G4196875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
2 1/2 in

Details

Power Source
12V DC
Housing Material
Polycarbonate
Includes
Pigtail
Features
Tiered Bezel
Lens Material
Polycarbonate
Current Drawn
60 mA
Item
Clearance Marker Light
Standards
SAE J592E
Voltage
12V DC
Lamp Life
100000 hrs
Lens Color
Red
Lighting Technology
LED
Shape
Round
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Hole
Current
60 mA
IP Rating
IP67
Electrical Connection
Pigtail
Mount Style
Surface
SAE Lens Code
P2, PC
Includes Electrical Connection
Electrical Connection Included

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 60 mA, Electrical Connection Pigtail, Features Tiered Bezel, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.