Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Rd, Surf, Ovl, 17-1/8 L

  • Mfr # M20343R

  • Zoro # G4095192


product price: $33.49
/ea

Key Features

Current Drawn
120 mA
Housing Material
Aluminum
Power Source
12V DC
Includes
Pigtail
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20343R
Zoro #
G4095192
UPC #
755183162150
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-1/2 in
Overall Width
3-3/4 in
Overall Depth
1 in
Overall Length
17 in

Details

Current Drawn
120 mA
Housing Material
Aluminum
Item
Clearance Marker Light
Power Source
12V DC
Includes
Pigtail
Lens Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Voltage
12.8V DC
Standards
SAE J592E
Lens Color
Red
Lamp Life
100,000 hrs
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
21
Light Color
Red
Mount Type
Hole
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Style
Surface
IP Rating
IP67
Installation Type
Permanent
SAE Lens Code
P2
Current
120 mA
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Bullet and Ring Connector

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 3 3/4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 120 mA, Electrical Connection Bullet and Ring Connector, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.