Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Red, Grommet, 3/4 Dia

  • Mfr # M09300R

  • Zoro # G4844655


product price: $7.15
/ea

Key Features

Lens Material
Polycarbonate
Includes
Grommet
Power Source
12V DC
Current Drawn
50 mA
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09300R
Zoro #
G4844655
UPC #
755183166004
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 in
Overall Diameter
3/4 in

Details

Lens Material
Polycarbonate
Includes
Grommet
Item
Clearance Marker Light
Power Source
12V DC
Current Drawn
50 mA
Housing Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2, PC
Lens Color
Red
Standards
SAE J592E
Lamp Life
100,000 hrs
Voltage
12.8V DC
Material
polycarbonate
Number of Bulbs
3
Lighting Technology
LED
Shape
Round
Light Color
Red
SAE Lens Code
P2, PC
Mount Type
Grommet
Mount Style
Surface
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Series
M09300 Series
Current
50 mA
Electrical Connection
Lead Bullet Connector

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series M09300 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Lead Bullet Connector, Housing Material Polycarbonate, Includes Grommet, Lamp Life 100,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.