Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Light, LED, Red, Rect, 16-1/4 L

  • Mfr # M20323R

  • Zoro # G3961894


product price: $33.75
/ea

Key Features

Current Drawn
150 mA
Housing Material
Polycarbonate
Power Source
12V DC
Lens Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M20323R
Zoro #
G3961894
UPC #
755183161986
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/8 in
Overall Depth
1 in
Overall Width
16-1/4 in
Overall Length
16-1/4 in

Details

Current Drawn
150 mA
Housing Material
Polycarbonate
Power Source
12V DC
Lens Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Item
Clearance Marker Light
Includes
Pigtail
Standards
SAE J592E
Lens Color
Red
Lamp Life
100000 hrs
Voltage
7.7-14V DC
Material
Stainless Steel
Shape
Rectangular
Number of Bulbs
24
Lighting Technology
LED
Light Color
Red
Mount Type
Hole
Current
150 mA
Electrical Connection
Lead Connector
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
IP Rating
IP67
Installation Type
Permanent
SAE Lens Code
P2
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Width 16 1/4 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 150 mA, Electrical Connection Lead Connector, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.