Zoro Homepage

Clearance Light, LED, Red, Round, 2-1/2 Dia

  • Mfr # AX10RCG-KIT

  • Zoro # G3949276


product price: $11.15
/ea

Key Features

Power Source
12V DC
Includes
Pigtail, Rubber Grommet
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Standards
FMVSS 108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX10RCG-KIT
Zoro #
G3949276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3/4 in
Overall Diameter
2-1/2 in

Details

Power Source
12V DC
Includes
Pigtail, Rubber Grommet
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Standards
FMVSS 108
Item
Clearance Marker Light
Current Drawn
30 mA
Voltage
12V DC
Lamp Life
100000 hrs
Lens Color
Red
Shape
Round
Lighting Technology
LED
Light Color
Red
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Pigtail
Current
30 mA
IP Rating
IP67
Mount Style
Surface
SAE Lens Code
P2

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 30 mA, Electrical Connection Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.