Zoro Homepage

Clearance Light, LED, Red, Surf, Rect, 2-1/2L

  • Mfr # M20320R

  • Zoro # G4834803


product price: $7.99
/ea

Key Features

Power Source
12V DC
Features
Plugs Into Existing Mounting Base
Lens Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Current Drawn
40 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20320R
Zoro #
G4834803
UPC #
755183160415
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1-1/4 in
Overall Width
1 in
Overall Depth
1 in
Overall Length
2-1/2 in

Details

Power Source
12V DC
Features
Plugs Into Existing Mounting Base
Lens Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2
Current Drawn
40 mA
Housing Material
Polycarbonate
Item
Clearance Marker Light
Lamp Life
100,000 hrs
Lens Color
Red
Voltage
7.7-14V DC
Standards
SAE J592E
Shape
Rectangular
Number of Bulbs
8
Lighting Technology
LED
Light Color
Red
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67
SAE Lens Code
P2
Installation Type
Permanent
Current
40 mA
Mount Type
Base
Mount Style
Surface

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Base, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 1 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Features Plugs Into Existing Mounting Base, Housing Material Polycarbonate, Installation Type Permanent, Lamp Life 100,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.