Zoro Homepage

Clearance Light, LED, Red, Surf, Rect, 4 L

  • Mfr # AX19CR - KIT

  • Zoro # G3953047


product price: $8.79
/ea

Key Features

Housing Material
Polycarbonate
Features
Moisture Proof
Includes
Pigtail
Lens Material
Polycarbonate
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX19CR - KIT
Zoro #
G3953047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7/8 in
Overall Width
3-13/16 in
Overall Length
4 in

Details

Housing Material
Polycarbonate
Features
Moisture Proof
Includes
Pigtail
Lens Material
Polycarbonate
Item
Clearance Marker Light
Power Source
12V DC
Current Drawn
50 mA
Lamp Life
100000 hrs
Voltage
12V DC
Lens Color
Red
Standards
SAE J042, SAE J592
Shape
Rectangular
Lighting Technology
LED
Light Color
Red
SAE Lens Code
P2, P3
Current
50 mA
Mount Type
Hole
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Pigtail
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
IP Rating
IP67

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3 13/16 in, Standards SAE J042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 50 mA, Electrical Connection Pigtail, Features Moisture Proof, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.