Zoro Homepage

Clearance Light, LED, Red, Surface, Oval, 3 L

  • Mfr # 3JYC3

  • Zoro # G4834383


product price: $10.39
/ea

Key Features

FMVSS - Vehicle Lighting
J592e
Current Drawn
40 mA
Power Source
12V DC
Housing Material
Polycarbonate
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JYC3
Zoro #
G4834383
UPC #
755183162105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Width
3 in
Overall Depth
5/8 in
Overall Length
3 in

Details

FMVSS - Vehicle Lighting
J592e
Current Drawn
40 mA
Power Source
12V DC
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Item
Clearance Marker Light
Standards
SAE J592E
Voltage
12.8V DC
Lamp Life
100,000 hrs
Lens Color
Red
Features
For Use In Sleeper Cab and Air Cleaner Panels
Lighting Technology
LED
Number of Bulbs
7
Shape
Oval
Light Color
Red
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
PL-2 Connector
Current
40 mA
Mount Type
Hole
Mount Style
Surface
IP Rating
IP67

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 in, Standards SAE J592E, IP Rating IP67, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection PL-2 Connector, Features For Use In Sleeper Cab and Air Cleaner Panels, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.