Zoro Homepage

Clearance Light, LED, Red, Surface, Oval, 3 L

  • Mfr # AX24R-KIT

  • Zoro # G4031255


product price: $14.99
/ea

Key Features

Features
Tiered Bezel
Includes
Pigtail
Power Source
12V DC
Current Drawn
40 mA
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX24R-KIT
Zoro #
G4031255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Width
3 in
Overall Length
3 in

Details

Features
Tiered Bezel
Includes
Pigtail
Item
Clearance Marker Light
Power Source
12V DC
Current Drawn
40 mA
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Standards
SAE J592E
Lamp Life
100000 hrs
Lens Color
Red
Voltage
12V DC
Lighting Technology
LED
Shape
Oval
Light Color
Red
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Style
Surface
Current
40 mA
Mount Type
Hole
IP Rating
IP67
Electrical Connection
Pigtail

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 in, Standards SAE J592E, IP Rating IP67, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 40 mA, Electrical Connection Pigtail, Features Tiered Bezel, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included, Lamp Life 100000 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.