Zoro Homepage

Clearance Light, LED, Red, Surface, Oval, 4 L

  • Mfr # M23015R

  • Zoro # G3915003


product price: $11.45
/ea

Key Features

Rating
PC
Features
Sealed Unit
Power Source
12V DC
Current Drawn
110 mA
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23015R
Zoro #
G3915003
UPC #
755183161443
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Overall Width
17-1/8 in
Overall Depth
1 in
Overall Length
4 in

Details

Rating
PC
Item
Clearance Marker Light
Features
Sealed Unit
Power Source
12V DC
Current Drawn
110 mA
Lens Material
Polycarbonate
FMVSS - Vehicle Lighting
J592e, P2, PC
Includes
Pigtail
Housing Material
Polycarbonate
Lens Color
Red
Standards
SAE J592E
Lamp Life
100,000 hrs
Voltage
12.8V DC
Material
polycarbonate
Lighting Technology
LED
Number of Bulbs
14
Shape
Oval
Light Color
Red
Mount Style
Surface
Current
110 mA
Electrical Connection
Bullet and Ring Connector
Mount Type
Hole
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
IP Rating
IP67
SAE Lens Code
P2, PC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 17 1/8 in, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 110 mA, Electrical Connection Bullet and Ring Connector, Features Sealed Unit, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.