Zoro Homepage

Clearance Marker, 6LED, P2PC, 1-1/4 In, Red

  • Mfr # M09400R

  • Zoro # G4852741


product price: $12.59
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
Grommet
Material
polycarbonate
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09400R
Zoro #
G4852741
UPC #
755183167049
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1/4 in
Overall Depth
1 in
Overall Diameter
1-1/4 in
Overall Length
2 in

Details

Item
Clearance Marker Light
Lighting Technology
LED
Lens Color
Red
Includes
Grommet
Material
polycarbonate
Lamp Type
Led
Lens Shape - Vehicle Lighting
Round
Number of Bulbs
6
Number of LEDs
6
Termination Type
2 Male 0.180 Bullet Connectors
Shape
Round
FMVSS - Vehicle Lighting
J592e, P2, PC
Type
Mini Combination
Color
Red
Lamp Life
100,000 hrs
Wiring Connection - Vehicle Lighting
Wire Harness
Voltage
12.8V DC
Standards
SAE J592E
Lens Material
Polycarbonate
SAE Lens Code
P2, PC
IP Rating
IP67
Electrical Connection
Bullet Connector
Light Type
Clearance Light
Mount Type
Grommet
Mount Style
Surface
Current
80 mA
Series
M09400 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 1 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J592E, IP Rating IP67, SAE Lens Code P2, PC, Series M09400 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 80 mA, Electrical Connection Bullet Connector, Includes Grommet, Lamp Life 100,000 hr., Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.