Zoro Homepage

Clearance Marker, Flashng Warning Light

  • Mfr # M09450YCL-DC

  • Zoro # G803614876


product price: $30.99
/ea

Key Features

Includes
Mounting Grommet
Voltage
12.8V DC
Housing Material
Polycarbonate
Lens Color
Amber
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09450YCL-DC
Zoro #
G803614876
UPC #
755183181700
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
1 1/4 in
Overall Length
1 3/16 in

Details

Includes
Mounting Grommet
Voltage
12.8V DC
Housing Material
Polycarbonate
Lens Color
Amber
Shape
Round
Power Source
12.8VDC
Lens Material
Polycarbonate
Rating
J592, J595 Class 2
FMVSS - Vehicle Lighting
P2, P2PC, P3, PC2, W-2
Item
1-1/4 in Clearance Marker and Flashing Warning Light
Current Drawn
140mA
Standards
SAE J595, Class II, SAE J595, Class III
Features
28 Programmable Flash Patterns, Dual Color, Dual Function
Number of Bulbs
4
Lighting Technology
LED
SAE Lens Code
P2, P3, PC2, W2
Mount Type
Grommet
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Series
M09450 Series
Current
140 mA
IP Rating
IP67
Electrical Connection
Lead Jacketed Connector
Mount Style
Surface
Flash Pattern
Single

Description

1-1/4 In. CLEARANCE MARKER AND FLASHING WARNING LIGHT, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 1 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards SAE J595, Class II, SAE J595, Class III, IP Rating IP67, SAE Lens Code P2, P3, PC2, W2, Series M09450 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 140 mA, Electrical Connection Lead Jacketed Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.