Clearance Marker LED Light
- Mfr # M09100Y-KIT
- Zoro # G623744357
product price:Â
$
11.79
/ea
Sold in multiples of 10 for
$117.90
Key Features
Overall Diameter
2 in
Manufacturer Warranty
10 yr
Mount Style
Surface
Electrical Connection
PL-10 Connector
Light Type
Clearance Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M09100Y-KIT
- Zoro #
- G623744357
- UPC #
- 755183188631
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Diameter
- 2 in
- Overall Height
- 2 in
- Overall Width
- 11/16 in
- Overall Depth
- 11/16 in
Details
- Item
- Clearance Light
- Manufacturer Warranty
- 10 yr
- Mount Style
- Surface
- Electrical Connection
- PL-10 Connector
- Light Type
- Clearance Light
- Lens Material
- Polycarbonate
- Number of Bulbs
- 9
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Lens Color
- Amber
- Mount Type
- Grommet
- Current
- 100 mA
- SAE Lens Code
- P2, P3
- Shape
- Round
- Includes Electrical Connection
- Electrical Connection Included
- Includes
- 2 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
- Housing Material
- Polycarbonate
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 in, Overall Height 2 in, Overall Width 11/16 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 100 mA, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes 2 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail, Includes Electrical Connection Electrical Connection Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.