Clearance Marker LED Light
- Mfr # M11300R-KIT
- Zoro # G823744294
product price:Â
$
12.35
/ea
Sold in multiples of 10 for
$123.50
Key Features
Housing Material
Polycarbonate
Overall Height
2 1/2 in
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
P2, P3
Lens Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M11300R-KIT
- Zoro #
- G823744294
- UPC #
- 755183188600
- Country of Origin
- Taiwan, Province of China
- Item
- Clearance Light
- Housing Material
- Polycarbonate
- Includes Electrical Connection
- Electrical Connection Included
- SAE Lens Code
- P2, P3
- Lens Color
- Red
- Mount Type
- Grommet
- Lens Material
- Polycarbonate
- Number of Bulbs
- 13
- Light Type
- Clearance Light
- Includes
- 2.5 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
- Shape
- Round
- Electrical Connection
- PL-10 Connector
- Mount Style
- Surface
- Current
- 100 mA
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Manufacturer Warranty
- 10 yr
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Height
- 2 1/2 in
- Overall Width
- 11/16 in
- Overall Depth
- 11/16 in
- Overall Diameter
- 2 1/2 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height 2 1/2 in, Overall Width 11/16 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 100 mA, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes 2.5 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.