Shop MAXXIMA
See all product information
Create Account
Clearance Marker LED Light
- Mfr # M11300Y-KIT
- Zoro # G023744292
product price:Â
$
12.35
/ea
Sold in multiples of 10 for
$123.50
Key Features
Includes
2.5 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
Standards
DOT/SAE J2042, DOT/SAE J592
Lens Color
Amber
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M11300Y-KIT
- Zoro #
- G023744292
- UPC #
- 755183188617
- Country of Origin
- Taiwan, Province of China
- Item
- Clearance Light
- Includes
- 2.5 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
- Standards
- DOT/SAE J2042, DOT/SAE J592
- Lens Color
- Amber
- Includes Electrical Connection
- Electrical Connection Included
- Number of Bulbs
- 13
- Current
- 100 mA
- Manufacturer Warranty
- 10 yr
- Shape
- Round
- Mount Style
- Surface
- Mount Type
- Grommet
- SAE Lens Code
- P2, P3
- Housing Material
- Polycarbonate
- Electrical Connection
- PL-10 Connector
- Light Type
- Clearance Light
- Lens Material
- Polycarbonate
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Width
- 11/16 in
- Overall Height
- 2 1/2 in
- Overall Depth
- 11/16 in
- Overall Diameter
- 2 1/2 in
Description
Clearance Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Mount Type Grommet, Overall Diameter 2 1/2 in, Overall Height 2 1/2 in, Overall Width 11/16 in, Standards DOT/SAE J2042, DOT/SAE J592, SAE Lens Code P2, P3, Current 100 mA, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes 2.5 in Clearance Marker, Vinyl Grommet, 2-Lead 6 in Connector, Pigtail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.