Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Marker Light, Amber/Green, LED

  • Mfr # M09340YG-DC

  • Zoro # G410437189


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Housing Material
Stainless Steel
Lens Material
Polycarbonate
Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Shape
Round
Includes
Bezel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M09340YG-DC
Zoro #
G410437189
UPC #
755183184169
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3/4 in

Details

Housing Material
Stainless Steel
Lens Material
Polycarbonate
Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Shape
Round
Includes
Bezel
Lighting Technology
LED
Number of Bulbs
4
Item
Clearance Marker Light
Lens Color
Amber, Green
Features
Dual Color
Voltage
12.8V DC
Current
30 mA
Electrical Connection
Bullet Connectors
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Mount Type
Hole
Series
M09340-DC

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Green, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.