Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearance Marker Light, Amber/Red, LED

  • Mfr # M09340YR-DC

  • Zoro # G710437193


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Housing Material
Stainless Steel
Number of Bulbs
4
Lens Material
Polycarbonate
Voltage
12.8V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M09340YR-DC
Zoro #
G710437193
UPC #
755183184152
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3/4 in

Details

Standards
DOT Compliant, FMVSS 108, SAE J2042, SAE J592
Housing Material
Stainless Steel
Item
Clearance Marker Light
Number of Bulbs
4
Lens Material
Polycarbonate
Voltage
12.8V DC
Lens Color
Amber, Red
Features
Dual Color
Shape
Round
Includes
Bezel
Lighting Technology
LED
Electrical Connection
Bullet Connectors
Current
30 mA
Includes Electrical Connection
Electrical Connection Included
Series
M09340-DC
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Hole
Mount Style
Surface

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Amber, Red, Mount Type Hole, Overall Diameter 3/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards DOT Compliant, FMVSS 108, SAE J2042, SAE J592, IP Rating IP67, Series M09340-DC, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Current 30 mA, Electrical Connection Bullet Connectors, Features Dual Color, Housing Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.